Monoblock Monoblock Bathroom Sink Faucet
Allure New Monoblock Monoblock Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Allure New line
- Single hole mounting type
- Deck mounted installation - single hole faucet mounts directly to sink or countertop
- Single lever handle controls the flow and temperature of water
- Valve not included
- Drain assembly included
- All hardware required for installation is included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock, Vessel Filler
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure New
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7
- Spout Reach:
- 4-5/8
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Type:
- G238572431
- WaterSense Labeled:
- Yes