Roman Tub Faucet with Handshower
Allure New Roman Tub Faucet with Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Allure New
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Height:
- 34-9/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-9/16 in
- Hose Length:
- 49 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 33-11/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 10-3/8 in
- Type:
- G25222GN1