Single Handle Transfer & Diverter Valve Trim in Matte Black
Allure New Single Handle Transfer & Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Constructed of metal
- 3 function diverter trim
- Handle included
- Lever style handle
- Coordinates with products from the Allure New line
- All hardware required for installation is included
- Complies with ADA standards
- Requires 3-way diverter rough-in valve 29902 or 29903, sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allure New
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-3/4 in
- Escutcheon Width:
- 3-47/50 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- Length:
- 3-15/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-47/50 in