Two Handle Pressure Balancing Valve Trim in Matte Black
Allure New Two Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SafeStop limits water temperature to 100 Deg F/38 Deg C to prevent scalding
- Upper handle includes integrated 2-way discrete diverter
- Requires GROHE Rapido SmartBox 35601, sold separately
- Limited lifetime warranty
- Made to last surfaces ranging from precious matte to shiny like a diamond
- Always the right temperature, for utmost convenience and safety
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Allure New
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/16 in
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing