Two Handle Thermostatic Valve Trim in Matte Black
Allure New Two Handle Thermostatic Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Allure New line
- Thermostatic valve trim - single cartridge controls water temperature only
- 2 knob handles constructed of metal included
- Rough-in valve not included - when adding to cart valve options will be presented
- Complies with ADA standards
- All necessary mounting hardware is included
- Grohe SafeStop limits water temperature to 100 degrees F/38 degrees C to prevent scalding
- Upper handle controls water volume and on/off
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure New
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/4 in
- Length:
- 2-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Width:
- 2-3/4 in