Two Handle Wall Mount Bathroom Sink Faucet
Allure New Two Handle Wall Mount Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the Allure New line
- Widespread mounting type - 3 hole faucet with 8" centers
- Wall mounted installation - 3 hole faucet mounts to wall above sink
- Dual lever handles control the flow and temperature of water
- Valve not included - options will be presented at check-out
- Drain assembly not included - when adding to cart, option will be presented
- All hardware required for installation is included
- Complies with ADA standards
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount, Vessel Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- Allure New
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Type:
- G205862431
- WaterSense Labeled:
- Yes