Non-Diverter Tub Spout in Brushed Nickel
Allure Non-Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable metal construction for reliability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 7
- Spout Reach:
- 6-9/16
- Tub Spout Reach:
- 6-9/16
- Tub Spout Type:
- Non-diverter
- Type:
- G13265EN1
- WaterSense Labeled:
- No
- Width:
- 2-3/4