Non-Diverter Tub Spout in Chrome
Allure Non-Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable metal construction for reliability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Spout Reach:
- 6-9/16 in
- Tub Spout Reach:
- 6-9/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in