Pressure Balancing Valve Trim with Cartridge in Brushed Nickel
Allure Pressure Balancing Valve Trim with Cartridge in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable metal handle and trim plate for reliability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- For use with GrohSafe 3.0 rough-in valves, 35110, 35111, 35112, 35113, 35114, 35115, or 35116, each sold separately
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in