Rectangular Closed Towel Ring in StarLight Chrome
Allure Rectangular Closed Towel Ring in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 221-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Mounting hardware included
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 8 in
- Diameter:
- 8 in
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-11/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 3-11/16 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 7-1/2 in