Single Function 2-Handle Thermostatic Valve Trim in Brushed Nickel
Allure Single Function 2-Handle Thermostatic Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SafeStop limits water temperature to 100°F/38°C to prevent scalding
- Upper handle controls water volume and on/off
- Requires GROHE Rapido SmartBox 35601, sold separately
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Allure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-11/16
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 1-11/16
- Type:
- G29177EN1
- WaterSense Labeled:
- No
- Width:
- 2-3/4