Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel (Trim Only)
Allure Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-quality brass body and metal handles for lasting durability
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Includes single-spray Sena Stick Hand Shower with GROHE DreamSpray® for even water distribution from every nozzle, and 49-inch flexible hose
- Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
- Ceramic disc valve for drip-free performance
- Requires Rough-In Set 29038, sold separately
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Allure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-9/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 33-11/16 in
- Trim Only:
- No
- Type:
- G25222EN1
- WaterSense Labeled:
- No