Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
Allure Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High quality brass body and metal handles for lasting durability
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- SpeedClean anti-lime system for the removal of limescale on nozzles with your fingertip
- Ceramic disc valve for drip-free performance
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-9/16 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 33-11/16 in
- Tub Spout Reach:
- 10-3/8 in
- Type:
- G252222431