This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Handshower in Chrome (Trim Only)

GROHE

Allure Single Handle Floor Mount Tub Filler with Handshower in Chrome (Trim Only)

  • Fast #
  • Part #G25222001
  • Item #10206959
  • Manufacturer Part #25222001
5 out of 5 Customer Rating
Brand image
GROHE

Allure Single Handle Floor Mount Tub Filler with Handshower in Chrome (Trim Only)

  • Fast #
  • Part #G25222001
  • Item #10206959
  • Manufacturer Part #25222001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-quality brass body and metal handles for lasting durability
  • GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • Includes single-spray Sena Stick Hand Shower with GROHE DreamSpray® for even water distribution from every nozzle, and 49-inch flexible hose
  • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • Ceramic disc valve for drip-free performance
  • Requires Rough-In Set 29038, sold separately
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
34-9/16 in
Spout Height
33-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Allure
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
G25222001
WaterSense Labeled
No