Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome
Allure Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- Lever handle
- Nylon reinforced braided flexible inlet hoses
- Includes drain assembly
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 3-3/4 in
- Spout Swivel:
- 100°
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in