Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
This product has been replaced by
Manufacturer Part #19375001
Allure Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Metal lever handle
- Requires GrohSafe® Rough-In Valve (35 015 001), (35 064 001), (35 065 001), (35 066 001)
- Requires GrohSafe® Rough-In Valve (35 15)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No