Two Handle Widespread Bathroom Sink Faucet in Gold
Allure Two Handle Widespread Bathroom Sink Faucet in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality brass body and metal handle for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Ceramic disc valve for drip-free performance
- WaterSense certified to meet EPA criteria for water savings
- Requires vessel rough-in valve 33780, sold separately
- Vessel sink pop-up drain 48656, sold separately
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Straight
- WaterSense Labeled:
- Yes
- Width:
- 13-3/8 in