Wall Mount Toilet Tissue Holder in StarLight Chrome
Allure Wall Mount Toilet Tissue Holder in StarLight Chrome
Product Details
Product Details
- GROHE StarLight®
- Mounting hardware included
- German quality and precision engineering
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 3-9/16
- Height:
- 6
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/16
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 3-9/16
- Width:
- 6-3/8