This product requires certification to purchase.

Waterfall Tub Spout in Brushed Nickel

GROHE

Allure Waterfall Tub Spout in Brushed Nickel

  • Fast #
  • Part #G13391EN1
  • Item #10206851
  • Manufacturer Part #13391EN1
5 out of 5 Customer Rating
Brand image
GROHE

Allure Waterfall Tub Spout in Brushed Nickel

  • Fast #
  • Part #G13391EN1
  • Item #10206851
  • Manufacturer Part #13391EN1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 176.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable metal construction for reliability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9-7/16 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
7 in
Spout Reach:
6-5/8 in
Tub Spout Reach:
6-5/8 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
9-7/16 in