This product requires certification to purchase.

Widespread Lavatory Faucet with Double Lever Handle in Starlight Polished Chrome

GROHE

Arden™ Widespread Lavatory Faucet with Double Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G20121001
  • Item #3973350
  • Manufacturer Part #20121001
3.7 out of 5 Customer Rating
Brand image
GROHE

Arden™ Widespread Lavatory Faucet with Double Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G20121001
  • Item #3973350
  • Manufacturer Part #20121001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 266
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • Stainless steel flex lines
  • Less handles – order (18 083) or (18 084) (sold separately)
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 4-5/8 in. Faucet height
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arden™
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
4-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Height:
3-7/16 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes