2-13/16 in. Towel Hook in Brushed Nickel
Atrio 2-13/16 in. Towel Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium quality and design excellence
- Easy-to-install with no visible screws for a seamless look
- GROHE StarLight® maintains luster on brushed and polished finishes
- Concealed mounting has no visible screws for a clean look
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 1-3/8 in
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-13/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-13/16 in