ATRIO TOWEL HOOK
Atrio ATRIO TOWEL HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2805-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium quality and design excellence
- Easy to install with no visible screws for a seamless look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8
- Collection:
- Atrio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-3/8
- Installation Type:
- Wall Mount
- Length:
- 2-13/16
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-13/16
- Type:
- G408902430
- Width:
- 1-3/8