DUAL FUNCTION 2-HANDLE THERMOSTATIC VALVE TRIM
Atrio DUAL FUNCTION 2-HANDLE THERMOSTATIC VALVE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SafeStop limits water temperature to 100°F/38°C to prevent scalding
- Upper handle includes integrated 2-way discrete diverter
- Requires GROHE Rapido SmartBox 35601, sold separately
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.1 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- G24361EN0
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No