This product requires certification to purchase.

Handle in Polished Nickel

GROHE

Atrio® Handle in Polished Nickel

  • Fast #
  • Part #G21073BE0
  • Item #2350445
  • Manufacturer Part #21073BE0
5 out of 5 Customer Rating
Brand image
GROHE

Atrio® Handle in Polished Nickel

  • Fast #
  • Part #G21073BE0
  • Item #2350445
  • Manufacturer Part #21073BE0
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Atrio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Faucet Part Type:
Handle
NSF Certified:
Yes
UPC:
015976055541