Lever Handles in Chrome
Atrio Lever Handles in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Comes with two sets of caps: one set with "H" and "C" markings and one set without markings
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Fits Brand:
- Grohe
- Handle Type:
- Lever
- Height:
- 2-9/25 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- G14216000
- Width:
- 2-19/20 in