This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

GROHE

Atrio Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #G23858EN1
  • Item #10206935
  • Manufacturer Part #23858EN1
5 out of 5 Customer Rating
Brand image
GROHE

Atrio Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #G23858EN1
  • Item #10206935
  • Manufacturer Part #23858EN1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-quality brass body and metal lever handle for lasting durability
  • GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • GROHE QuickFix with pop-up drain requires less parts for faster, easier, hassle-free installation
  • Ceramic disc valve for drip-free performance
  • WaterSense certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
9-15/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-1/16
Spout Reach:
5-3/16
Spout Swivel:
100°
Supply Lines Included:
Yes
Trim Only:
No
Type:
G23858EN1
WaterSense Labeled:
Yes