Single Handle Monoblock Bathroom Sink Faucet in Chrome
Atrio Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up Not AvailableNot available in IL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in IL
Product Details
Product Details
- High-quality brass body and metal lever handle for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE QuickFix with pop-up drain requires less parts for faster, easier, hassle-free installation
- Ceramic disc valve for drip-free performance
- WaterSense certified to meet EPA criteria for water savings
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 9-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 9-1/16
- Spout Reach:
- 5-3/16
- Spout Swivel:
- 100°
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G23858001
- WaterSense Labeled:
- Yes