SINGLE HOLE SINGLE-HANDLE L-SIZE BATHROOM FAUCET 1.2 GPM
Atrio SINGLE HOLE SINGLE-HANDLE L-SIZE BATHROOM FAUCET 1.2 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality brass body and metal lever handle for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- High-arc swivel spout provides clearance for access to the entire sink and makes cleaning easier
- GROHE QuickFix with pop-up drain requires less parts for faster, easier, hassle-free installation
- Ceramic disc valve for drip-free performance
- WaterSense certified to meet EPA criteria for water savings
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 11-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-15/16
- Spout Reach:
- 6-9/16
- Spout Swivel:
- 50°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G24350EN0
- WaterSense Labeled:
- Yes