TUB SPOUT
Atrio TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable metal construction for reliability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-7/25 in
- Diameter:
- 2-9/16 in
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/25 in
- Material:
- Metal, Plastic
- Spout Reach:
- 6-3/4 in
- Tub Spout Reach:
- 6-3/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in