Two Handle Roman Tub Faucet in Gold
Atrio Two Handle Roman Tub Faucet in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality brass body for lasting durability
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Ceramic disc valve for drip-free performance
- Handle pairs sold separately: Cross 14215. Lever 14216
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Height:
- 11
- Length:
- 10
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6
- Spout Type:
- Mid Arc
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- Type:
- G25273GN0
- WaterSense Labeled:
- No