Two Handle Thermostatic Valve Trim in Brushed Cool Sunrise
Atrio Two Handle Thermostatic Valve Trim in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thermostatic valve trim with diverter and temperature control
- GROHE TurboStat maintains consistent water temperature
- GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SafeStop limits water temperature to 100 Deg F to prevent scalding
- Upper handle includes integrated two way discrete diverter
- Requires GROHE Rapido SmartBox 35601, sold separately
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Atrio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 1-11/16
- Escutcheon Height:
- 2-3/4
- Escutcheon Width:
- 2-3/4
- Height:
- 2-3/4
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Type:
- G29178GN1
- Valve Trim Type:
- Thermostatic
- Width:
- 2-3/4