This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Chrome

GROHE

Atrio Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #G24361000
  • Item #10206952
  • Manufacturer Part #24361000
5 out of 5 Customer Rating
Brand image
GROHE

Atrio Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #G24361000
  • Item #10206952
  • Manufacturer Part #24361000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • GROHE SafeStop limits water temperature to 100°F/38°C to prevent scalding
  • Upper handle includes integrated 2-way discrete diverter
  • Requires GROHE Rapido SmartBox 35601, sold separately
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
7.1 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Atrio
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
G24361000