Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Atrio® Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass bathroom faucet accommodates a three-hole sink
- GROHE EcoJoy uses less water without sacrificing performance
- Lever or cross handles sold separately
- High quality brass body for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Ceramic disc valve for drip-free performance
- WaterSense® certified to meet EPA criteria for water savings
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atrio®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Center Size:
- 8 in
- Faucet Height:
- 9-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Cross
- Height:
- 6-3/16
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 3-1/16
- Spout Reach:
- 5-13/16
- Type:
- G20660GN0
- WaterSense Labeled:
- Yes