Two Handle Widespread Bathroom Sink Faucet in Chrome
Atrio Two Handle Widespread Bathroom Sink Faucet in Chrome
Product Details
Product Details
- High-quality brass body for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Ceramic disc valve for drip-free performance
- WaterSense certified to meet EPA criteria for water savings
- Handle pairs sold separately: Cross 14215; Lever 14216
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-7/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 7-1/2
- Spout Reach:
- 6-9/16
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G20659000
- WaterSense Labeled:
- Yes