This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

GROHE

Atrio Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G20660000
  • Item #10206912
  • Manufacturer Part #20660000
3.6 out of 5 Customer Rating
Brand image
GROHE

Atrio Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G20660000
  • Item #10206912
  • Manufacturer Part #20660000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality brass body for lasting durability
  • GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • Ceramic disc valve for drip-free performance
  • WaterSense certified to meet EPA criteria for water savings
  • Handle pairs sold separately: Cross 14215; Lever 14216
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Height:
6-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Type:
Cross
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-1/16 in
Spout Reach:
5-13/16 in
Spout Type:
Low Arc
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes