Wall Mont Toilet Paper Holder in Chrome
Atrio Wall Mont Toilet Paper Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Premium quality and design excellence
- Easy to install with no visible screws for a seamless look
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/8
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2
- Type:
- G40891000