This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Matte Black

GROHE

Atrio Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G123443
  • Item #7184607
  • Manufacturer Part #123443
4 out of 5 Customer Rating
Brand image
GROHE

Atrio Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G123443
  • Item #7184607
  • Manufacturer Part #123443
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Atrio
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No