Widespread Wall Mount Bathroom Sink Faucet in Brushed Cool Sunrise (Handles Sold Separately)
Atrio® Widespread Wall Mount Bathroom Sink Faucet in Brushed Cool Sunrise (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- Collection:
- Atrio®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 7-1/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes