15 oz. Soap/Lotion Dispenser in Polished Chrome
Authentic 15 oz. Soap/Lotion Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Brass head and flange
- One piece cartridge pump unit
- Fillable from above
- 15 oz. Capacity
Specifications
- ADA Compliant:
- No
- Capacity:
- 16.90 oz
- Collection:
- Authentic
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Height:
- 3-1/8
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 3-1/16
- Spout Reach:
- 3-1/16
- Weight:
- 1