BATHROOM SINK POP-UP DRAIN WITHOUT OVERFLOW
BATHROOM SINK POP-UP DRAIN WITHOUT OVERFLOW
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Matches faucet finishes
- One-touch, spring action pop-up (No overflow)
- No lift rod required
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Name:
- Hard Graphite
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain
- Type:
- G48657A00