This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Chrome

GROHE

BauEdge Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G23605001
  • Item #10333821
  • Manufacturer Part #23605001
3.6 out of 5 Customer Rating
Brand image
GROHE

BauEdge Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G23605001
  • Item #10333821
  • Manufacturer Part #23605001
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted
  • GROHE long-life 35 mm ceramic cartridge
  • Metal wall escutcheon
  • GROHE long-life finish
  • Adjustable flow rate limiter
  • Automatic diverter: bath/shower
  • Spout with mousseur
  • Shower bottom outlet 1/2" with integrated non return-valve
  • Protected against backflow
  • S-unions
  • Requires Certification

Specifications

Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic
Collection:
BauEdge
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Trim Only:
No
WaterSense Labeled:
No