This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in StarLight® Chrome

GROHE

BauLoop® Single Handle Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23085001
  • Item #9426896
  • Manufacturer Part #23085001
5 out of 5 Customer Rating
Brand image
GROHE

BauLoop® Single Handle Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23085001
  • Item #9426896
  • Manufacturer Part #23085001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • GROHE Zero inner waterway safely channels water to prevent contact with lead or nickel, increasing confidence in the quality of the water
  • GROHE CoolTouch technology is an effective safety feature that eliminates accidental scalding
  • GROHE Long-life ceramic disc cartridge ensures precise control of water flow and temperature, designed for years of drip-free, maintenance-free performance
  • GROHE EcoJoy reduces water and energy consumption for substantial savings, without compromising enjoyment
  • GROHE StarLight® chrome finish is a durable, scratch-resistant coating that wipes clean and maintains lasting luster
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
BauLoop®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-13/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-13/16
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/8
Spout Reach:
3-3/4
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-3/4