This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

This product has been replaced by

GROHE StarLight® Chrome Single Handle Monoblock Bathroom Sink Faucet
GROHE Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome
Manufacturer Part #23084001
GROHE

BauLoop Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G23084000
  • Item #4242127
  • Manufacturer Part #23084000
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

GROHE StarLight® Chrome Single Handle Monoblock Bathroom Sink Faucet
GROHE Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome
Manufacturer Part #23084001
GROHE

BauLoop Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G23084000
  • Item #4242127
  • Manufacturer Part #23084000
4.9 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole installation
  • Metal lever
  • 1 1/8" ceramic cartridge
  • Chrome Finish
  • Flow control
  • 1 1/4" pop-up waste set
  • Stainless steel flex lines
  • Quick installation system
  • Max Flow Rate: 1.5 gpm (5.7 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
BauLoop
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Depth:
4-3/8 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-13/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
4-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/16 in
Spout Reach:
3-9/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-11/16 in