This product requires certification to purchase.

Filter and Filter Head in StarLight® Chrome

GROHE

Blue® Filter and Filter Head in StarLight® Chrome

  • Fast #
  • Part #G40438001
  • Item #8552881
  • Manufacturer Part #40438001
4.4 out of 5 Customer Rating
Brand image
GROHE

Blue® Filter and Filter Head in StarLight® Chrome

  • Fast #
  • Part #G40438001
  • Item #8552881
  • Manufacturer Part #40438001
4.4 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Grohe Zedra beverage faucet (30 026)
  • Includes Grohe Blue® filter (40 404 001) and filter head
  • The Grohe blue S-size filter (capacity 158.5 gallons / 600L) turns ordinary tap water into a premium table water through five purification phases, the water is continually refined into a softer potable water with a wonderful taste
  • Undesirable substances, fine particles and heavy metals are filtered out and the lime content is reduced, leaving pure, great-tasting water
  • Phase 1: Coarse particles like sand and dirt are filtered out
  • Phase 2: Chlorine and organic compounds (insecticides, pesticides, etc.) removed by carbon filtration
  • Phase 3: Lime and heavy metals extracted by the ion exchanger
  • Phase 4: Activated carbon filtration ensures important minerals are not removed / Phase 5: Fine filtration captures even the smallest particles
  • Filter technology: Activated carbon + ion exchanger resin
  • Filter dimensions: 9.21, 3.46
  • Requires Certification

Documents


Specifications

Collection:
Blue®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome