1.75 gpm Single Lever Handle Dual Spray in Antique Bronze
Bridgeford™ 1.75 gpm Single Lever Handle Dual Spray in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE SilkMove®
- Aerator height of 7-1/8"
- Faucet reach of 8-1/4"
- Faucet height of 14-1/16"
- Solid brass body
- Quick installation system
- SpeedClean® anti-lime system
- Locking dual spray control – switches back and forth between regular flow and spray
- Single lever handle
- Stainless steel flex lines
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bridgeford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Connection:
- Flexible
- Faucet Height:
- 0 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel