This product requires certification to purchase.

CHECK VALVE

GROHE

CHECK VALVE

  • Fast #
  • Part #G14232EN0
  • Item #10067355
  • Manufacturer Part #14232EN0
3.2 out of 5 Customer Rating
Brand image
GROHE

CHECK VALVE

  • Fast #
  • Part #G14232EN0
  • Item #10067355
  • Manufacturer Part #14232EN0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
49/50
Faucet Part Type:
Check Valve
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
1-1/16
Length:
49/50
Type:
G14232EN0
Width:
49/50