Two Handle Monoblock Kitchen Faucet in StarLight Polished Chrome
Classic II Two Handle Monoblock Kitchen Faucet in StarLight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 290-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- 360 degree Swivel radius
- Solid brass body
- Brass handle
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
- CALGreen compliant
- 11-1/8 in. Faucet height
- 7-3/16 in. Faucet reach
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic II
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Grip Ring
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Monoblock
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 7-3/16 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc