Brass Tub Spout in Matte Black
Concetto™ Brass Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE StarLight®
- 4-11/16 in wall mount
- For 1/2 in copper pipe
- Slip fit
- Pull-up diverter activation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 149 mm
- Diameter:
- 2-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 5-87/100 in
- Material:
- Brass, Metal
- Spout Reach:
- 4-11/16 in
- Spout Type:
- Diverter Tub
- Tub Spout Reach:
- 4-11/16 in
- Tub Spout Type:
- Diverter
- Width:
- 2 in