This product requires certification to purchase.

CONCETTO PRESSURE BALANCE VALVE SHOWER ONLY COMBO

GROHE

Concetto CONCETTO PRESSURE BALANCE VALVE SHOWER ONLY COMBO

  • Fast #
  • Part #G102495EN00
  • Item #10245768
  • Manufacturer Part #102495EN00
3.8 out of 5 Customer Rating
Brand image
GROHE

Concetto CONCETTO PRESSURE BALANCE VALVE SHOWER ONLY COMBO

  • Fast #
  • Part #G102495EN00
  • Item #10245768
  • Manufacturer Part #102495EN00
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SHOWER ONLY COMBO: Includes a 4-spray shower head, shower arm, and pressure balance valve trim with cartridge. Requires GrohSafe 3.0 rough-in valve, sold separately.
  • TEMPESTA COSMPOLOITAN 100 SHOWER HEAD: Features a 4-in. spray face and four spray patterns that deliver consistent water distribution with GROHE DreamSpray technology. Equipped with GROHE EcoJoy, this shower head reduces water consumption without sacrificing performance and has a 1.75 gpm (6.6Lpm) maximum flow rate.
  • RELEXA 5-IN. SHOWER ARM: Scratch- and tarnish-resistant; ½-in. male threads
  • CONCETTO PRESSURE BALANCE VALVE TRIM: Durable metal handle and plate, with cartridge for convenient installation and concealed mounting for a clean look
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Concetto
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-1/4
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Length:
8-1/4
Number of Handles:
Single Handle
Shower Arm Reach:
4-15/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Rain O2, Rain, Massage, Jet
Trim Only:
Yes
Type:
G102495EN00
UPC:
012611958847
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/4