This product requires certification to purchase.

Diverter Tub Spout in StarLight Chrome

GROHE

Concetto Diverter Tub Spout in StarLight Chrome

  • Fast #
  • Part #G13275001
  • Item #4321219
  • Manufacturer Part #13275001
4.9 out of 5 Customer Rating
Brand image
GROHE

Concetto Diverter Tub Spout in StarLight Chrome

  • Fast #
  • Part #G13275001
  • Item #4321219
  • Manufacturer Part #13275001
4.9 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • 6 11 ?16" Spout reach
  • Wall mount
  • 1?2" Inlet
  • Push-down diverter activation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-11/16 in
Diameter
3-1/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-1/8 in
Length
6-11/16 in
Spout Height
3-1/8 in
Spout Reach
6-11/16 in
Tub Spout Reach
6-11/16 in
Width
3-1/8 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Concetto
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Spout Type
Pull Up Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Fits Brand
Grohe
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No